Zoro Homepage

Latex, Textured, Palm, S 72 PK

  • Mfr # VP9680S

  • Zoro # G311218429


product price: $248.99
/pk 72, $3.46/ea
Free Shipping & Returns

Key Features

Glove Coating Material
Latex
Glove Coating Coverage
Palm
Glove Coating Finish
Textured
Thickness
10 ga
Glove Construction
Seamless Knit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VP9680S
Zoro #
G311218429
UPC #
45143552566
Country of Origin
Sri Lanka

Dimensions

Glove Size
S
Thickness
10 ga

Details

Glove Coating Material
Latex
Glove Coating Coverage
Palm
Glove Coating Finish
Textured
Glove Construction
Seamless Knit

Description

Flex-Tuff Palm Dip 10 Gauge Glove S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.