Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Latex, Textured, Palm, XL 72 PK

  • Mfr # VP9680XL

  • Zoro # G911218485


product price: $217.99
/pk 72, $3.03/ea
Free Shipping & Returns

Key Features

Glove Coating Material
Latex
Glove Coating Coverage
Palm
Glove Coating Finish
Textured
Thickness
10 ga
Glove Construction
Seamless Knit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VP9680XL
Zoro #
G911218485
UPC #
45143552573
Country of Origin
Sri Lanka

Dimensions

Glove Size
XL
Thickness
10 ga

Details

Glove Coating Material
Latex
Glove Coating Coverage
Palm
Glove Coating Finish
Textured
Glove Construction
Seamless Knit

Description

Flex-Tuff Palm Dip 10 Gauge Glove XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.