Shop MCR SAFETY

Law (LW2), Safety Glasses, Anti-Scratch, Blue Mirror Lens, Smoke Frame, Frameless, 1 PR

  • Mfr # LW218
  • Zoro # G816244817

product price: 
$
3.99
/pr
Sold in multiples of 12 prs for $47.88

Key Features

Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Smoke
Lens Material
Polycarbonate
Frame Material
Nylon
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LW218
Zoro #
G816244817
UPC #
766868383159
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal

Details

Item
Safety Glasses
Lens Color
Blue Mirror
Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Smoke
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Nylon
Foam Lined
No
Series
Law (LW2)
Frame Style
Wraparound
Standards
ANSI/ISEA Z87.1 2020, CAN/CSA Z94.3, TAA Compliant
Gender
Unisex
Padding Location
Nose Bridge
Dielectric Protection
Yes
Arm Color
Black/Gray
UV Protection
99.9% UV Protection
Temple Tip Features
Soft
Ultra-Violet Scale Protection Designation
U6
Meets High Impact Standard
High Impact Standard ANSI Z87+
Arm Material
Nylon
Arm Tip Type
Bayonet
Frame Features
Dielectric
For Small Heads Designation
Not Rated for Small Heads

Description

Safety Glasses, Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.