Law (LW2), Safety Glasses, Anti-Scratch, I/O Clear Mirror Lens, Clear Frame, Frameless, 1 PR

  • Mfr # LW219

  • Zoro # G016244860


product price:  $3.29
/pr
Sold in multiples of 12 for $39.48

Key Features

Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Clear
Lens Material
Polycarbonate
Frame Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LW219
Zoro #
G016244860
UPC #
766868383197
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal

Details

Item
Safety Glasses
Lens Color
I/O Clear Mirror
Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Clear
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Nylon
Foam Lined
No
Frame Style
Wraparound
Series
Law (LW2)
Standards
ANSI/ISEA Z87.1 2020, CAN/CSA Z94.3, TAA Compliant
Gender
Unisex
Dielectric Protection
Yes
Padding Location
Nose Bridge
Ultra-Violet Scale Protection Designation
U6
Meets High Impact Standard
High Impact Standard ANSI Z87+
Arm Material
Nylon
Arm Color
Black/Clear
Temple Tip Features
Soft
Arm Tip Type
Bayonet
UV Protection
99.9% UV Protection
For Small Heads Designation
Not Rated for Small Heads
Frame Features
Dielectric

Description

Safety Glasses, Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.