Law (LW2), Safety Glasses, Anti-Scratch, Silver Mirror Lens, Smoke Frame, Frameless, 1 PR

  • Mfr # LW217

  • Zoro # G116244890


product price:  $4.15
/pr
Sold in multiples of 12 for $49.80

Key Features

Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Smoke
Lens Material
Polycarbonate
Frame Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LW217
Zoro #
G116244890
UPC #
766868381179
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal

Details

Item
Safety Glasses
Lens Color
Silver Mirror
Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Smoke
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Nylon
Foam Lined
No
Frame Style
Wraparound
Series
Law (LW2)
Standards
ANSI/ISEA Z87.1 2020, CAN/CSA Z94.3, TAA Compliant
Arm Tip Type
Bayonet
UV Protection
99.9% UV Protection
Temple Tip Features
Soft
Padding Location
Nose Bridge
Gender
Unisex
Meets High Impact Standard
High Impact Standard ANSI Z87+
Dielectric Protection
Yes
Arm Material
Nylon
Ultra-Violet Scale Protection Designation
U6
Arm Color
Gray/Orange
For Small Heads Designation
Not Rated for Small Heads
Frame Features
Dielectric

Description

Safety Glasses, Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.