Law (LW2), Welding Safety Glasses, Anti-Scratch, Green Filter 5.0 Lens, Green Frame, Frameless
Mfr # LW2150
Zoro # G3600689
product price:Â $6.79
/ea
Sold in multiples of 12 for $81.48
Item requires special delivery charges. A $0.83 per item surcharge will be applied.
Key Features
Frame Type
Frameless
Frame Color
Green
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LW2150
Zoro #
G3600689
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Item
Welding Safety Glasses
Lens Color
Green Filter 5.0
Frame Type
Frameless
Frame Color
Green
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Nylon
Foam Lined
No
Frame Style
Wraparound
Series
Law (LW2)
Standards
ANSI Z87.1-2015; ISO 12312-1
Features
Visible Luminous Transmission
0.02
Gender
Unisex
UV Protection
99.9% UV Protection
Includes Polarized Lens Coating
No
Arm Tip Type
Bayonet
Arm Color
Green
Dielectric Protection
Yes
Description
Safety Glasses, Series LAW(R) 2, Polarized Lens No, No Foam Lined, Eyewear Frame Style Half-Frame, Standards ANSI Z87.1-2015
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.