Leather Cut-Resistant Gloves, Shirred Slip-On Cuff, Keystone Thumb, White, 2XL, 1 PR

  • Mfr # 3611DTXXL

  • Zoro # G3825015


product price:  $35.79
/pr

Key Features

Color
White
Material
Goatskin
Leather Grade
Premium
Thumb Style
Keystone
Glove Back Material
Goatskin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3611DTXXL
Zoro #
G3825015
UPC #
-
Country of Origin
Pakistan

Dimensions

Glove Size
2XL
Glove Length
10"
Size- Numeric
11
Size- Alpha
2XL

Details

Item
Leather Cut-Resistant Gloves
Color
White
Material
Goatskin
Leather Grade
Premium
Thumb Style
Keystone
Glove Back Material
Goatskin
Glove Liner Material
Dyneema(R) Diamond
Glove Cut
Gunn - Full Back
Palm Material
Goatskin
Glove Coating Material
Uncoated
ANSI/ISEA Cut Level
A4
Cut-Resistance Coverage
Full
Glove Coating Coverage
Uncoated
ANSI/ISEA Puncture Force
Less Than 100
Brand and Series
MCR Safety 3611DT
Glove Hand Style
Left and Right
Abrasion Resistant
No
Series
3611DT
ANSI Cut Grams
Greater Than 1500
Glove Materials
Goatskin
ANSI/ISEA Abrasion Level
Not Rated
Finger Style
Full Finger
Application
Agriculture, Carpentry, Construction, Farming, Heavy Equipment Operator, Landscaping, Manufacturing, Material Handling, Metal Fabrication, Millwright Operations, Sanitation
Leather Glove Liner Type
Dyneema(R) Diamond Liner
ANSI/ISEA Puncture Level
3
Stitching Material
Kevlar(R)
Glove Lining Material - Cut Resistant
Dyneema(R)
Cuff Style
Shirred Slip-On
Glove Coating Finish
None
Standards
ANSI 105
Knuckle Padding Material
None
Puncture Resistant
Yes
Finger Material
Leather
Leather Glove Style
Drivers
Suggested Use Environment
Dry, Light Oil and Oily
Back Material
Leather
ANSI/ISEA Cut Load
Greater Than 1500
ANSI/ISEA Cut Grams
Greater Than 1500
Minimum Temperature
Not Rated
Palm Color
White
Includes Double Palm
No
Glove Back Color
White
Palm/Back Material
Goatskin
Leather Coverage Style
Full Leather

Description

Leather Gloves, Additional Hazard Protection None, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Cut Level A4, Stitching Material Kevlar(R), Leather Coverage Style Full Leather, Standards ANSI 105, Glove Length 10 in, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Dyneema(R) Diamond, Leather Grade Premium, Minimum Temperature Not Rated, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.