Leather Drivers Gloves, Cowhide, Shirred Slip-On, Keystone Thumb, Gunn Cut, Beige / Brown, M 12 PK

  • Mfr # 3204KM

  • Zoro # G1196030


product price:  $161.99
/pk 12, $13.50/ea
Free Shipping & Returns

Key Features

Color
Beige / Brown
Material
Cowhide
Leather Grade
Premium
Thumb Style
Keystone
Glove Back Material
Cowhide
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3204KM
Zoro #
G1196030
UPC #
-
Country of Origin
Multiple

Dimensions

Glove Size
M
Cuff Length
2 in
Size- Numeric
8
Size- Alpha
M

Details

Item
Leather Drivers Gloves
Color
Beige / Brown
Material
Cowhide
Leather Grade
Premium
Thumb Style
Keystone
Glove Back Material
Cowhide
Glove Liner Material
Kevlar(R)
Glove Cut
Gunn
Palm Material
Cowhide
Insulated
Yes
Stitching Material
Kevlar(R)
ANSI/ISEA Cut Level
A2
Glove Leather Grade
B
Standards
ANSI/ISEA 105, ASTM F1060, EN 388
Leather Palm Process
Split
Cuff Material
Cowhide
Leather Color
Beige
Max. Temp.
390 Degrees F
ANSI/ISEA Heat Level
3
Glove Materials
Cowhide
Internal Reinforcement Material
Kevlar(R)
Series
3204K
Glove Insulation Material
Kevlar(R)
Includes ID Panel
No
EN 388 Rating
4XX3
Thumb Sweat Wipe
No
Water Resistant
No
ANSI/ISEA Puncture Force
92 N
Includes Red Palm
No
Oil Resistant
No
EN 388 Impact Rated
Yes
Includes Padded Palm
No
Reflective Backing
No
Cuff Style
Shirred Slip-On
ANSI/ISEA Abrasion Cycles
4,300
Rope Channel Reinforcement
No
Glove Construction
Cut and Sewn
Leather Glove Liner Type
Kevlar(R) Liner
ANSI/ISEA Abrasion Level
4
Finger Coverage
Full Finger
ANSI/ISEA Puncture Level
3
ANSI/ISEA Impact Level
Not Tested
Low-Profile Impact Protection
No
Windproof
No
Hand Protection Style
Glove
Leather Glove Style
Drivers
Brand and Series
MCR Safety 3204K
Touchscreen Compatible
No
Includes Keypad Nib
No
Cut-Resistance Coverage
Full
Includes Double Palm
No
Includes Pull Strap
No
Waterproof
No
Glove Back Color
Brown
ANSI/ISEA Cut Load
500 g
Glove Hand Style
Left and Right
Includes Pinch Point Protection
No
High-Visibility
No
Maximum Temperature
390 Degrees F
Palm/Back Material
Cowhide
Leather Coverage Style
Full Leather
Palm Color
Beige
Oil-Resistant
No
Minimum Temperature
Not Rated

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, ANSI/ISEA Heat Level 3, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level Not Tested, ANSI/ISEA Cut Level A2, Finger Coverage Full Finger, Stitching Material Kevlar(R), Maximum Temperature 390 Degrees F, Insulated Yes, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105, ASTM F1060, EN 388, Glove Hand Style Left and Right, Thumb Style Keystone

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.