Leather Drivers Gloves, Cowhide, Shirred Slip-On, Keystone Thumb, Gunn Cut, Beige / Brown, S 12 PK

  • Mfr # 3204KS

  • Zoro # G1196049


product price:  $161.99
/pk 12, $13.50/ea
Free Shipping & Returns

Key Features

Color
Beige / Brown
Material
Cowhide
Leather Grade
Premium
Thumb Style
Keystone
Glove Back Material
Cowhide
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3204KS
Zoro #
G1196049
UPC #
-
Country of Origin
Multiple

Dimensions

Glove Size
S
Cuff Length
2 in
Size- Alpha
S
Size- Numeric
7

Details

Item
Leather Drivers Gloves
Color
Beige / Brown
Material
Cowhide
Leather Grade
Premium
Thumb Style
Keystone
Glove Back Material
Cowhide
Glove Liner Material
Kevlar(R)
Glove Cut
Gunn
Palm Material
Cowhide
ANSI/ISEA Cut Level
A2
Insulated
Yes
Glove Leather Grade
B
Leather Palm Process
Split
Stitching Material
Kevlar(R)
Standards
ANSI/ISEA 105, ASTM F1060, EN 388
Hand Protection Style
Glove
Includes Double Palm
No
Glove Back Color
Brown
Water Resistant
No
Reflective Backing
No
ANSI/ISEA Puncture Level
3
Includes Red Palm
No
Includes Pull Strap
No
Includes ID Panel
No
Waterproof
No
ANSI/ISEA Cut Load
500 g
ANSI/ISEA Heat Level
3
Internal Reinforcement Material
Kevlar(R)
EN 388 Rating
4XX3
Touchscreen Compatible
No
Rope Channel Reinforcement
No
Glove Hand Style
Left and Right
Low-Profile Impact Protection
No
Includes Padded Palm
No
ANSI/ISEA Abrasion Cycles
4,300
ANSI/ISEA Abrasion Level
4
Leather Glove Liner Type
Kevlar(R) Liner
Cut-Resistance Coverage
Full
Brand and Series
MCR Safety 3204K
Cuff Style
Shirred Slip-On
Glove Materials
Cowhide
Glove Construction
Cut and Sewn
Oil Resistant
No
Leather Color
Beige
Windproof
No
Leather Glove Style
Drivers
Glove Insulation Material
Kevlar(R)
Cuff Material
Cowhide
ANSI/ISEA Puncture Force
92 N
Thumb Sweat Wipe
No
Finger Coverage
Full Finger
Max. Temp.
390 Degrees F
Includes Pinch Point Protection
No
Includes Keypad Nib
No
EN 388 Impact Rated
Yes
ANSI/ISEA Impact Level
Not Tested
Series
3204K
High-Visibility
No
Palm/Back Material
Cowhide
Minimum Temperature
Not Rated
Maximum Temperature
390 Degrees F
Leather Coverage Style
Full Leather
Oil-Resistant
No
Palm Color
Beige

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, ANSI/ISEA Heat Level 3, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level Not Tested, ANSI/ISEA Cut Level A2, Finger Coverage Full Finger, Stitching Material Kevlar(R), Maximum Temperature 390 Degrees F, Insulated Yes, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105, ASTM F1060, EN 388, Glove Hand Style Left and Right, Thumb Style Keystone

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.