Leather Drivers Gloves, Deerskin, Shirred Slip-On, Keystone Thumb, Gunn Cut, Yellow, M 12 PK
- Mfr # 3501M
- Zoro # G0662466
product price:Â
$
253.99
/pk of 12, $21.17/ea
Free Shipping & Returns
Key Features
Color
Yellow
Material
Deerskin
Leather Grade
Standard
Thumb Style
Keystone
Glove Back Material
Deerskin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3501M
- Zoro #
- G0662466
- UPC #
- -
- Country of Origin
- China
Dimensions
- Glove Size
- M
- Glove Length Style
- Standard
- Size- Alpha
- M
- Size- Numeric
- 8
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, ANSI/ISEA Cut Level Not Rated, Finger Coverage Full Finger, Stitching Material Polyester, Leather Coverage Style Full Leather, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Standard, Oil-Resistant No, Minimum Temperature Not Rated, Package Quantity 12
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.