Zoro Homepage

Leather Drivers Gloves, Gauntlet, Brown / Brown, L, 1 PR

  • Mfr # MU36211L

  • Zoro # G8262654


product price: $48.65
/pr

Key Features

Color
Brown / Brown
Material
Goatskin ( Double Palm )
Leather Grade
Premium
Thumb Style
Wing
Glove Back Material
Goatskin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MU36211L
Zoro #
G8262654
UPC #
-
Country of Origin
Pakistan

Dimensions

Glove Size
L
Size
L ( 9 )
Size- Alpha
L
Size- Numeric
9

Details

Item
Leather Drivers Gloves
Color
Brown / Brown
Material
Goatskin ( Double Palm )
Leather Grade
Premium
Thumb Style
Wing
Glove Back Material
Goatskin
Glove Liner Material
Kevlar(R)
Glove Cut
Gunn
Palm Material
Goatskin ( Double Palm )
Standards
ANSI/ISEA 105, ASTM 3884-09, ASTM D3389-15, ASTM F1060-18, EN388
Leather Color
Brown
Series
MU36211
ANSI/ISEA Puncture Level
3
ANSI/ISEA Puncture Force
60 N
Glove Construction
Cut and Sewn
Palm Style
Double Layer
Cuff Style
Gauntlet
Leather Glove Style
Drivers
Glove Materials
Goatskin
Glove Back Color
Brown
Brand and Series
MCR Safety MU36211
ANSI/ISEA Heat Level
3
Stitching Material
Kevlar(R)
Max. Temp.
392 Degrees F
Cuff Material
Leather
Finger Coverage
Full Finger
Leather Palm Process
Grain
ANSI/ISEA Abrasion Level
3
Glove Hand Style
Left and Right
ANSI/ISEA Abrasion Cycles
1,000
Leather Coverage Style
Full Leather
Maximum Temperature
392 Degrees F
Palm Color
Brown
Palm/Back Material
Goatskin
ATPV Rating
28.6 cal/sq cm
Includes Double Palm
Yes
Minimum Temperature
Not Rated
Glove Features
Double Palm
Hand Protection Style
Glove

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, ANSI/ISEA Heat Level 3, Leather Glove Style Drivers, Finger Coverage Full Finger, Stitching Material Kevlar(R), Maximum Temperature 392 Degrees F, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105, ASTM 3884-09, ASTM D3389-15, ASTM F1060-18, EN388, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Gauntlet, Glove Liner Material Kevlar(R), Leather Grade Premium, Minimum Temperature Not Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.