Shop MCR SAFETY

Leather Drivers Gloves, Gauntlet, White / White/Brown, M, 12 PK

  • Mfr # 48406TM
  • Zoro # G8265865

product price: 
$
234.99
/pk of 12, $19.58/ea
Free Shipping & Returns

Key Features

Glove Size
M
Color
White / White/Brown
Material
Goatskin
Leather Grade
Premium
Thumb Style
Keystone
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
48406TM
Zoro #
G8265865
UPC #
-
Country of Origin
Pakistan
Item
Leather Drivers Gloves
Color
White / White/Brown
Material
Goatskin
Leather Grade
Premium
Thumb Style
Keystone
Glove Back Material
Goatskin
Glove Liner Material
Thinsulate
Glove Cut
Gunn
Palm Material
Goatskin
Standards
ASTM 3884-09, ASTM F1060-18
Series
48406TL
Cuff Material
Leather
Finger Coverage
Full Finger
Max. Temp.
392 Degrees F
Glove Back Color
White/Brown
ANSI/ISEA Puncture Force
60 N
Knuckle Protection Material
TPR
Glove Materials
Goatskin
ANSI/ISEA Abrasion Level
3
Leather Glove Style
Drivers
Impact Glove Type
ANSI/ISEA Rated
ANSI/ISEA Puncture Level
3
ANSI/ISEA Abrasion Cycles
1,000
Cuff Style
Gauntlet
ANSI/ISEA Impact Level
1
Leather Palm Process
Grain
Glove Hand Style
Left and Right
Cuff Color
Brown
Glove Construction
Cut and Sewn
Palm Style
Padded
ANSI/ISEA Heat Level
3
Brand and Series
MCR Safety 48406TL
Leather Color
White
Palm/Back Material
Goatskin
Leather Coverage Style
Full Leather
Hand Protection Style
Glove
Minimum Temperature
Not Rated
Palm Color
White
Maximum Temperature
392 Degrees F
Stitching Material
Kevlar(R)
Includes Double Palm
No

Dimensions

Glove Size
M
Size
M ( 8 )
Cuff Length
5 in
Size- Alpha
M
Size- Numeric
8

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, ANSI/ISEA Heat Level 3, Leather Glove Style Drivers, ANSI/ISEA Impact Level 1, Finger Coverage Full Finger, Stitching Material Kevlar(R), Maximum Temperature 392 Degrees F, Leather Coverage Style Full Leather, Standards ASTM 3884-09, ASTM F1060-18, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Gauntlet, Glove Liner Material Thinsulate, Leather Grade Premium

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.