Leather Drivers Gloves, Goatskin ( Double Palm ), Gauntlet, Wing Thumb, Gunn - Full Back Cut, Brown

  • Mfr # MU3624GKM

  • Zoro # G8263738


product price:  $56.99
/pr

Key Features

Color
Brown
Material
Goatskin ( Double Palm )
Leather Grade
Premium
Thumb Style
Wing
Glove Back Material
Goatskin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MU3624GKM
Zoro #
G8263738
UPC #
-
Country of Origin
Pakistan

Dimensions

Glove Size
M
Size
M ( 8 )
Glove Length
12 in
Cuff Length
4 in
Size- Alpha
M
Size- Numeric
8

Details

Item
Leather Drivers Gloves
Color
Brown
Material
Goatskin ( Double Palm )
Leather Grade
Premium
Thumb Style
Wing
Glove Back Material
Goatskin
Glove Liner Material
Kevlar(R)
Glove Cut
Gunn - Full Back
Palm Material
Goatskin
Fabric Weight
0.464 lb
Standards
ANSI/ISEA 105:2016, ASTM F1060 - 18, ASTM F2992-15, NFPA 70E
ATPV Rating
61.4 cal/sq cm
Hazard Risk Category (HRC)
4
Stitching Material
Kevlar(R)
Series
MU3624GK
ANSI/ISEA Puncture Level
4
Leather Palm Process
Grain
ANSI/ISEA Abrasion Level
4
Glove Hand Style
Left and Right
ANSI/ISEA Cut Level
A4
Palm Style
Double Layer
Brand and Series
MCR Safety
Leather Glove Style
Drivers
Glove Materials
Goatskin, Kevlar(R)
Glove Construction
Cut and Sewn
Cuff Style
Gauntlet
Grip Pattern
Gunn
Cuff Material
Leather
Max. Temp.
392 Degrees F
Knuckle Protection Material
Leather
Layered Palm Material
Kevlar(R)
Finger Coverage
Full Finger
ANSI/ISEA Heat Level
3
ANSI/ISEA Cut Load
1,500 g
Reflective Backing
No
ANSI/ISEA Heat Level (Max. Temp.)
3 (392 Degrees F)
Includes Padded Palm
Yes
ANSI/ISEA Abrasion Cycles
3,000 g
ANSI/ISEA Puncture Force
100 N
Reinforcement Coverage
Reinforced Thumb Crotch
Cuff Color
Brown
Includes Double Palm
Yes
High-Visibility
No
Cut-Resistance Coverage
Palm Side
Minimum Temperature
Not Rated
Glove Back Color
Brown
Hand Protection Style
Glove
Palm Color
Brown
Arc Flash PPE Category
4
Leather Coverage Style
Full Leather
Palm/Back Material
Goatskin
Glove Features
Padded Palm
Maximum Temperature
392 Degrees F

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, ANSI/ISEA Heat Level 3, Leather Glove Style Drivers, Cut-Resistance Coverage Palm Side, ANSI/ISEA Cut Level A4, Finger Coverage Full Finger, Stitching Material Kevlar(R), Maximum Temperature 392 Degrees F, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105:2016, ASTM F1060 - 18, ASTM F2992-15, NFPA 70E, Glove Length 12 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Gauntlet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.