Leather Drivers Gloves, Goatskin ( Double Palm ), Gauntlet, Wing Thumb, Gunn - Full Back Cut, Brown

  • Mfr # MU3624GXXL

  • Zoro # G8271788


product price:  $26.99
/pr

Key Features

Color
Brown
Material
Goatskin ( Double Palm )
Leather Grade
Premium
Thumb Style
Wing
Glove Back Material
Goatskin
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MU3624GXXL
Zoro #
G8271788
UPC #
-
Country of Origin
Pakistan

Dimensions

Glove Size
2XL
Size
2XL ( 11 )
Glove Length
12 in
Cuff Length
4 in
Size- Alpha
2XL
Size- Numeric
11

Details

Item
Leather Drivers Gloves
Color
Brown
Material
Goatskin ( Double Palm )
Leather Grade
Premium
Thumb Style
Wing
Glove Back Material
Goatskin
Glove Liner Material
Unlined
Glove Cut
Gunn - Full Back
Palm Material
Goatskin
Hazard Risk Category (HRC)
3
Fabric Weight
0.335 lb
Standards
ANSI/ISEA 105:2016, ASTM F1060 - 18, ASTM F2992-15, NFPA 70E
ATPV Rating
28.6 cal/sq cm
Stitching Material
Kevlar(R)
ANSI/ISEA Puncture Level
3
Series
MU3624G
Leather Palm Process
Grain
ANSI/ISEA Abrasion Level
3
Glove Hand Style
Left and Right
Cuff Style
Gauntlet
Grip Pattern
Gunn
Glove Construction
Cut and Sewn
Glove Materials
Goatskin
Knuckle Protection Material
Leather
Leather Glove Style
Drivers
Brand and Series
MCR Safety
Cuff Material
Leather
Layered Palm Material
Leather
Max. Temp.
392 Degrees F
ANSI/ISEA Heat Level
3
Finger Coverage
Full Finger
Palm Style
Double Layer
Reinforcement Coverage
Reinforced Thumb Crotch
Includes Padded Palm
Yes
Cuff Color
Brown
ANSI/ISEA Puncture Force
60 N
ANSI/ISEA Abrasion Cycles
1,000 g
Includes Double Palm
Yes
ANSI/ISEA Heat Level (Max. Temp.)
3 (392 Degrees F)
Reflective Backing
No
High-Visibility
No
Maximum Temperature
392 Degrees F
Palm Color
Brown
Minimum Temperature
Not Rated
Palm/Back Material
Goatskin
Glove Features
Padded Palm
Glove Back Color
Brown
Arc Flash PPE Category
3
Leather Coverage Style
Full Leather
Hand Protection Style
Glove

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, ANSI/ISEA Heat Level 3, Leather Glove Style Drivers, Finger Coverage Full Finger, Stitching Material Kevlar(R), Maximum Temperature 392 Degrees F, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105:2016, ASTM F1060 - 18, ASTM F2992-15, NFPA 70E, Glove Length 12 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Gauntlet, Glove Liner Material Unlined, Leather Grade Premium

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.