Shop MCR SAFETY

Leather Drivers Gloves, Goatskin ( Double Palm ), Shirred Slip-On, Wing Thumb, Gunn - Full Back Cut

  • Mfr # MU3624XXL
  • Zoro # G8273967

product price: 
$
26.65
/pr

Key Features

Color
Brown
Material
Goatskin ( Double Palm )
Leather Grade
Premium
Thumb Style
Wing
Glove Back Material
Goatskin
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MU3624XXL
Zoro #
G8273967
UPC #
-
Country of Origin
Pakistan
Item
Leather Drivers Gloves
Color
Brown
Material
Goatskin ( Double Palm )
Leather Grade
Premium
Thumb Style
Wing
Glove Back Material
Goatskin
Glove Liner Material
Unlined
Glove Cut
Gunn - Full Back
Palm Material
Goatskin
Standards
ANSI/ISEA 105:2016, ASTM F1060 - 18, NFPA 70E
Fabric Weight
0.289 lb
Hazard Risk Category (HRC)
3
ATPV Rating
28.6 cal/sq cm
Series
MU3624
Stitching Material
Kevlar(R)
ANSI/ISEA Puncture Level
3
Leather Palm Process
Grain
Glove Hand Style
Left and Right
ANSI/ISEA Abrasion Level
3
Knuckle Protection Material
Leather
Brand and Series
MCR Safety
Glove Construction
Cut and Sewn
Cuff Material
Leather
Max. Temp.
392 Degrees F
ANSI/ISEA Heat Level
3
Layered Palm Material
Leather
Cuff Style
Shirred Slip-On
Glove Materials
Goatskin
Leather Glove Style
Drivers
Grip Pattern
Gunn
Palm Style
Double Layer
Finger Coverage
Full Finger
Cuff Color
Brown
ANSI/ISEA Heat Level (Max. Temp.)
3 (392 Degrees F)
ANSI/ISEA Puncture Force
60 N
ANSI/ISEA Abrasion Cycles
1,000 g
Includes Double Palm
Yes
Reinforcement Coverage
Reinforced Thumb Crotch
Reflective Backing
No
Includes Padded Palm
Yes
High-Visibility
No
Minimum Temperature
Not Rated
Glove Back Color
Brown
Palm/Back Material
Goatskin
Maximum Temperature
392 Degrees F
Palm Color
Brown
Hand Protection Style
Glove
Glove Features
Padded Palm
Arc Flash PPE Category
3
Leather Coverage Style
Full Leather

Dimensions

Glove Size
2XL
Size
2XL ( 11 )
Glove Length
9 1/2 in
Size- Alpha
2XL
Size- Numeric
11

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, ANSI/ISEA Heat Level 3, Leather Glove Style Drivers, Finger Coverage Full Finger, Stitching Material Kevlar(R), Maximum Temperature 392 Degrees F, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105:2016, ASTM F1060 - 18, NFPA 70E, Glove Length 9 1/2 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Premium

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products