Leather Drivers Gloves, Goatskin ( Double Palm ), Slip-On, Wing Thumb, Gunn Cut, Gold / Gold, S
- Mfr # MU3664S
- Zoro # G911218188
product price:Â
$
30.39
/pr
Key Features
Color
Gold / Gold
Material
Goatskin ( Double Palm )
Leather Grade
Premium
Thumb Style
Wing
Glove Back Material
Goatskin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MU3664S
- Zoro #
- G911218188
- UPC #
- 45143882601
- Country of Origin
- Indonesia
- Item
- Leather Drivers Gloves
- Color
- Gold / Gold
- Material
- Goatskin ( Double Palm )
- Leather Grade
- Premium
- Thumb Style
- Wing
- Glove Back Material
- Goatskin
- Glove Liner Material
- Unlined
- Glove Cut
- Gunn
- Palm Material
- Goatskin
- Stitching Material
- Cotton, Polyester
- Cuff Style
- Slip-On
Dimensions
- Glove Size
- S
Description
Mustang HiDex unlined Driver S
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.