Leather Drivers Gloves, Goatskin with Nomex(R) Back ( Double Palm ), Shirred Slip-On, Wing Thumb, M

  • Mfr # MU3624FRM

  • Zoro # G8268647


product price:  $46.45
/pr

Key Features

Color
Green/Brown
Material
Goatskin with Nomex(R) Back ( Double Palm )
Leather Grade
Premium
Thumb Style
Wing
Glove Back Material
Nomex(R)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MU3624FRM
Zoro #
G8268647
UPC #
-
Country of Origin
Pakistan

Dimensions

Glove Size
M
Size
M ( 8 )
Glove Length
9 1/2 in
Cuff Length
2 1/2 in
Size- Alpha
M
Size- Numeric
8

Details

Item
Leather Drivers Gloves
Color
Green/Brown
Material
Goatskin with Nomex(R) Back ( Double Palm )
Leather Grade
Premium
Thumb Style
Wing
Glove Back Material
Nomex(R)
Glove Liner Material
Kevlar(R)
Glove Cut
Gunn
Palm Material
Goatskin
Hazard Risk Category (HRC)
2
ATPV Rating
24.7 cal/sq cm
Fabric Weight
0.308 lb
Standards
ANSI/ISEA 105:2016, ASTM D3389-15, ASTM 3884-09, ASTM F2992-15, NFPA 70E
ANSI/ISEA Abrasion Level
4
Stitching Material
Kevlar(R)
ANSI/ISEA Puncture Level
4
ANSI/ISEA Cut Level
A4
Glove Hand Style
Left and Right
Leather Palm Process
Grain
Series
MU3624FR
Max. Temp.
392 Degrees F
Leather Glove Style
Drivers
Brand and Series
MCR Safety
ANSI/ISEA Heat Level
3
Grip Pattern
Gunn
Cuff Style
Shirred Slip-On
Layered Palm Material
Leather
Cuff Material
Leather
Glove Construction
Cut and Sewn
Palm Style
Double Layer
Glove Materials
Leather
Knuckle Protection Material
Leather
Finger Coverage
Full Finger
Includes Padded Palm
Yes
ANSI/ISEA Heat Level (Max. Temp.)
3 (392 Degrees F)
Reflective Backing
No
ANSI/ISEA Puncture Force
100 N
Includes Double Palm
Yes
ANSI/ISEA Abrasion Cycles
1,500 g
Cut-Resistance Coverage
Palm Side
ANSI/ISEA Cut Load
1,500 g
High-Visibility
No
Hand Protection Style
Glove
Glove Back Color
Green
Maximum Temperature
392 Degrees F
Glove Features
Padded Palm
Palm/Back Material
Goatskin with Nomex(R) Back
Minimum Temperature
Not Rated
Leather Coverage Style
Leather Palm
Arc Flash PPE Category
2
Palm Color
Brown

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, ANSI/ISEA Heat Level 3, Leather Glove Style Drivers, Cut-Resistance Coverage Palm Side, ANSI/ISEA Cut Level A4, Finger Coverage Full Finger, Stitching Material Kevlar(R), Maximum Temperature 392 Degrees F, Leather Coverage Style Leather Palm, Standards ANSI/ISEA 105:2016, ASTM D3389-15, ASTM 3884-09, ASTM F2992-15, NFPA 70E, Glove Length 9 1/2 in, Glove Hand Style Left and Right, Thumb Style Wing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.