Shop MCR SAFETY

Leather Drivers Gloves, Pigskin, Shirred Slip-On, Keystone Thumb, Gunn Cut, Beige / Beige, M 12 PK

  • Mfr # 3450M
  • Zoro # G1197878

product price: 
$
115.99
/pk of 12, $9.67/ea
Free Shipping & Returns

Key Features

Color
Beige / Beige
Material
Pigskin
Leather Grade
Premium
Thumb Style
Keystone
Glove Back Material
Pigskin
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3450M
Zoro #
G1197878
UPC #
-
Country of Origin
Multiple
Item
Leather Drivers Gloves
Color
Beige / Beige
Material
Pigskin
Leather Grade
Premium
Thumb Style
Keystone
Glove Back Material
Pigskin
Glove Liner Material
Cotton Fleece
Glove Cut
Gunn
Palm Material
Pigskin
Insulated
Yes
Leather Palm Process
Grain
Glove Leather Grade
A
Stitching Material
Cotton/Polyester
Series
3450
Leather Glove Liner Type
Cotton Fleece Liner
ANSI/ISEA Impact Level
Not Tested
Touchscreen Compatible
No
Glove Back Color
Beige
Includes Pull Strap
No
Cuff Material
Pigskin
Waterproof
No
Glove Insulation Material
Fleece
Includes Red Palm
No
Includes ID Panel
No
Includes Double Palm
No
Finger Coverage
Full Finger
Includes Padded Palm
No
EN 388 Impact Rated
No
Water Resistant
No
Glove Hand Style
Left and Right
Windproof
No
Leather Color
Beige
Includes Keypad Nib
No
ANSI/ISEA Abrasion Level
Not Tested
Reflective Backing
No
Cuff Style
Shirred Slip-On
Low-Profile Impact Protection
No
Includes Pinch Point Protection
No
Glove Construction
Cut and Sewn
Thumb Sweat Wipe
No
Hand Protection Style
Glove
Brand and Series
MCR Safety 3450
Leather Glove Style
Drivers
Oil Resistant
No
Glove Materials
Pigskin
Rope Channel Reinforcement
No
High-Visibility
No
Leather Coverage Style
Full Leather
Palm Color
Beige
Palm/Back Material
Pigskin
Minimum Temperature
Not Rated
Oil-Resistant
No

Dimensions

Glove Size
M
Cuff Length
2 in
Size- Numeric
8
Size- Alpha
M

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, ANSI/ISEA Impact Level Not Tested, Finger Coverage Full Finger, Stitching Material Cotton/Polyester, Insulated Yes, Leather Coverage Style Full Leather, Standards Not Applicable, Glove Hand Style Left and Right, Thumb Style Keystone, Glove Insulation Material Fleece, Cuff Style Shirred Slip-On, Glove Liner Material Cotton Fleece, Leather Grade Premium, Oil-Resistant No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products