Shop MCR SAFETY

Leather Drivers Gloves, Pigskin, Shirred Slip-On, Straight Thumb, Gunn Cut, Beige, S 12 PK

  • Mfr # 3400S
  • Zoro # G0661705

product price: 
$
78.15
/pk of 12, $6.51/ea

Key Features

Color
Beige
Material
Pigskin
Leather Grade
Standard
Thumb Style
Straight
Glove Back Material
Pigskin
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3400S
Zoro #
G0661705
UPC #
-
Country of Origin
Multiple
Item
Leather Drivers Gloves
Color
Beige
Material
Pigskin
Leather Grade
Standard
Thumb Style
Straight
Glove Back Material
Pigskin
Glove Liner Material
Unlined
Glove Cut
Gunn
Palm Material
Pigskin
Leather Palm Process
Full-Grain
Leather Palm Type
Full-Grain
Lining
Unlined
Application
Carpentry, Farming, Landscaping, Transportation, Heavy Equipment Operator
Glove Leather Grade
C
Stitching Material
Cotton/Polyester
Palm Construction
Leather
Series
3400
ANSI/ISEA Abrasion Level
3
Glove Hand Style
Left and Right
ANSI/ISEA Cut Level
Not Rated
ANSI/ISEA Cut Load - Back Side
Not Tested
ANSI/ISEA Cut Level - Back Side
Not Tested
ANSI/ISEA Abrasion Cycles
2885
Glove Materials
Pigskin
Cuff Style
Shirred Slip-On
Brand and Series
MCR Safety 3400
ANSI/ISEA Needlestick Force - Palm Side
Not Tested
ANSI/ISEA Needlestick Level - Fingertips
Not Tested
ANSI/ISEA Needlestick Level - Palm Side
Not Tested
ANSI/ISEA Needlestick Force - Fingertips
Not Tested
Leather Glove Style
Drivers
ANSI/ISEA Cut Level - Palm Side
Not Tested
Leather Glove Liner Type
Unlined
Glove Back Color
Beige
Includes Double Palm
No
Finger Coverage
Full Finger
Oil-Resistant
No
Palm Color
Beige
Leather Coverage Style
Full Leather
Minimum Temperature
Not Rated
Reflective Backing
No
Palm/Back Material
Pigskin
Hand Protection Style
Glove

Dimensions

Glove Size
S
Size- Alpha
S
Size- Numeric
7

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, ANSI/ISEA Cut Level Not Rated, Finger Coverage Full Finger, Stitching Material Cotton/Polyester, Leather Coverage Style Full Leather, Thumb Style Straight, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Standard, Oil-Resistant No, Minimum Temperature Not Rated, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.