This item is Discontinued.

Mcr Safety Leather Drivers Gloves, Shirred Slip-On, Brown / Brown, M, 12 PK 36336M

Leather Drivers Gloves, Shirred Slip-On, Brown / Brown, M, 12 PK (Discontinued)

  • Mfr # 36336M
  • Zoro # G8274789
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
36336M
Zoro #
G8274789
UPC #
-
Country of Origin
Pakistan

Dimensions

Glove Size
M
Size
M ( 8 )
Size- Numeric
8
Size- Alpha
M

Details

Item
Leather Drivers Gloves
Color
Brown / Brown
Material
Goatskin
Leather Grade
Standard
Thumb Style
Keystone
Glove Back Material
Goatskin
Glove Liner Material
Kevlar(R)
Glove Cut
Gunn
Palm Material
Goatskin
Standards
ANSI/ISEA 105, ASTM F1060-18, EN388, ANSI/ISEA 138
ANSI/ISEA Heat Level
2
Series
36336
Impact Glove Type
ANSI/ISEA Rated
Glove Construction
Seamless Knit
Glove Back Color
Brown
Brand and Series
MCR Safety 36336
ANSI/ISEA Puncture Level
4
Glove Hand Style
Left and Right
Leather Glove Style
Drivers
Finger Coverage
Full Finger
Cuff Style
Shirred Slip-On
Palm Style
Padded
Knuckle Protection Material
TPR
Glove Materials
Goatskin
ANSI/ISEA Puncture Force
100 N
Cuff Material
Leather
ANSI/ISEA Impact Level
1
Leather Color
Brown
Max. Temp.
284 Degrees F
Stitching Material
Kevlar(R)
Leather Palm Process
Grain
Minimum Temperature
Not Rated
Glove Features
Padded Palm
Palm Color
Brown
Includes Double Palm
No
Hand Protection Style
Glove
Maximum Temperature
284 Degrees F
Palm/Back Material
Goatskin
Leather Coverage Style
Full Leather

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, ANSI/ISEA Heat Level 2, Leather Glove Style Drivers, ANSI/ISEA Impact Level 1, Finger Coverage Full Finger, Stitching Material Kevlar(R), Maximum Temperature 284 Degrees F, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105, ASTM F1060-18, EN388, ANSI/ISEA 138, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Kevlar(R)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.