Leather Drivers Gloves, Shirred Slip-On Cuff, Keystone Thumb, White, L, 1 PR

  • Mfr # 36111L

  • Zoro # G3803195


product price:  $16.19
/pr

Key Features

Color
White
Material
Goatskin with Polyester Back
Leather Grade
Premium
Thumb Style
Keystone
Glove Back Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
36111L
Zoro #
G3803195
UPC #
045143036134
Country of Origin
Multiple

Dimensions

Glove Size
L
Glove Length Style
Standard
Size- Alpha
L
Size- Numeric
9

Details

Item
Leather Drivers Gloves
Color
White
Material
Goatskin with Polyester Back
Leather Grade
Premium
Thumb Style
Keystone
Glove Back Material
Polyester
Glove Liner Material
Unlined
Glove Cut
Gunn
Palm Material
Goatskin
Glove Leather Grade
B
Lining
Unlined
Leather Palm Process
Grain
Standards
ANSI/ISEA 107-2004
Stitching Material
Polyester/Cotton
Sold As
Pair
Leather Palm Type
Grain
Application
Heavy Duty Road Work, Construction and Heavy Equipment Operators
ANSI/ISEA Needlestick Level - Palm Side
Not Tested
Glove Materials
Goatskin
ANSI/ISEA Cut Level
Not Tested
ANSI/ISEA Needlestick Level - Fingertips
Not Tested
ANSI/ISEA Needlestick Force - Palm Side
Not Tested
Cuff Style
Shirred Slip-On
Brand and Series
MCR Safety Luminator(TM) 36111
Glove Safety Features
High-Visibility
ANSI/ISEA Cut Level - Back Side
Not Tested
ANSI/ISEA Cut Load - Back Side
Not Tested
ANSI/ISEA Abrasion Level
Not Tested
ANSI/ISEA Cut Level - Palm Side
Not Tested
Leather Glove Style
Drivers
ANSI/ISEA Needlestick Force - Fingertips
Not Tested
Leather Glove Liner Type
Unlined
Glove Back Color
High-Visibility Orange
Glove Hand Style
Left and Right
Reflective Backing
Yes
Finger Coverage
Full Finger
Oil-Resistant
No
High-Visibility Features
High-Visibility Backing
Series
Luminator(TM) 36111
Hand Protection Style
Glove
Includes Double Palm
No
Leather Coverage Style
Leather Palm
Glove Features
High-Visibility
Palm Color
White
Palm/Back Material
Goatskin with Polyester Back
Minimum Temperature
Not Rated

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, ANSI/ISEA Cut Level Not Rated, Finger Coverage Full Finger, Stitching Material Cotton/Polyester, Sold As Pair, Leather Coverage Style Leather Palm, Standards ANSI/ISEA 107-2004, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.