Shop MCR SAFETY

Leather Drivers Gloves, Shirred Slip-On Cuff, Straight Thumb, White, 3XL, 1 PR

  • Mfr # 3601KXXXL
  • Zoro # G5157433

product price: 
$
18.15
/pr

Key Features

Color
White
Material
Goatskin
Leather Grade
Premium
Thumb Style
Straight
Glove Back Material
Goatskin
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3601KXXXL
Zoro #
G5157433
UPC #
045143136469
Country of Origin
Pakistan

Dimensions

Glove Size
3XL
Glove Length Style
Standard
Size- Numeric
12
Size- Alpha
3XL

Details

Item
Leather Drivers Gloves
Color
White
Material
Goatskin
Leather Grade
Premium
Thumb Style
Straight
Glove Back Material
Goatskin
Glove Liner Material
Kevlar(R)
Glove Cut
Gunn
Palm Material
Goatskin
Leather Palm Type
Full-Grain
Standards
ANSI/ISEA, Conductive Heat Testing Level 2 for Applications less than 284 degrees F
Stitching Material
Kevlar(R)
Application
Auto Industry, Farming, Fork Lift Operating, Municipalities, Welding
Sold As
Dozen
ANSI/ISEA Cut Level
A5
Lining
Kevlar(R)
Leather Palm Process
Full-Grain
Glove Leather Grade
A
ANSI/ISEA Needlestick Level - Palm Side
Not Tested
ANSI/ISEA Cut Load - Palm Side
1,247g
Cuff Style
Shirred Slip-On
ANSI/ISEA Needlestick Force - Palm Side
Not Tested
ANSI/ISEA Cut Level - Palm Side
A3
ANSI/ISEA Abrasion Level
3
ANSI/ISEA Needlestick Level - Fingertips
Not Tested
ANSI/ISEA Cut Load - Back Side
Not Tested
Glove Materials
Goatskin
Cut-Resistance Coverage
Full
ANSI/ISEA Needlestick Force - Fingertips
Not Tested
Leather Glove Style
Drivers
ANSI/ISEA Cut Level - Back Side
Not Tested
ANSI/ISEA Abrasion Cycles
2944
Brand and Series
MCR Safety 3601K
Leather Glove Liner Type
Kevlar(R) Liner
ATPV Rating
37.5 cal/sq cm
Glove Hand Style
Left and Right
Minimum Temperature
Not Rated
Palm Color
White
Leather Coverage Style
Full Leather
Palm/Back Material
Goatskin
Includes Double Palm
No
Glove Back Color
White
Series
3601K
Includes
Kevlar(R) Lining

Description

Leather Gloves, Additional Hazard Protection None, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Cut Level A5, Stitching Material Kevlar(R), Sold As Dozen, Leather Coverage Style Full Leather, Standards ANSI/ISEA, Conductive Heat Testing Level 2 for Applications less than 284 Degrees F, Thumb Style Straight, Cuff Style Shirred Slip-On, Glove Liner Material Kevlar(R), Leather Grade Premium, Minimum Temperature Not Rated, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.