Leather Drivers Gloves, Shirred Slip-On, White / White, M, 12 PK

  • Mfr # 36136M

  • Zoro # G8269679


product price: $171.99
/pk 12, $14.33/ea
Free Shipping & Returns

Key Features

Color
White / White
Material
Goatskin
Leather Grade
Standard
Thumb Style
Keystone
Glove Back Material
Goatskin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36136M
Zoro #
G8269679
UPC #
-
Country of Origin
Pakistan

Dimensions

Glove Size
M
Size
M ( 8 )
Size- Numeric
8
Size- Alpha
M

Details

Item
Leather Drivers Gloves
Color
White / White
Material
Goatskin
Leather Grade
Standard
Thumb Style
Keystone
Glove Back Material
Goatskin
Glove Liner Material
Unlined
Glove Cut
Gunn
Palm Material
Goatskin
Standards
ANSI/ISEA 105, ANSI/ISEA 138, ASTM F1060-18, EN388
ANSI/ISEA Puncture Force
60 N
Cuff Material
Leather
ANSI/ISEA Heat Level
2
Impact Glove Type
ANSI/ISEA Rated
Glove Back Color
White
Max. Temp.
284 Degrees F
Glove Construction
Seamless Knit
Glove Hand Style
Left and Right
Leather Palm Process
Grain
Brand and Series
MCR Safety 36136
Leather Color
White
Cuff Style
Shirred Slip-On
Series
36136
Glove Materials
Goatskin
ANSI/ISEA Puncture Level
3
Knuckle Protection Material
TPR
ANSI/ISEA Impact Level
1
Leather Glove Style
Drivers
Finger Coverage
Full Finger
Palm/Back Material
Goatskin
Leather Coverage Style
Full Leather
Palm Color
White
Minimum Temperature
Not Rated
Stitching Material
Kevlar(R)
Maximum Temperature
284 Degrees F
Hand Protection Style
Glove
Includes Double Palm
No

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, ANSI/ISEA Heat Level 2, Leather Glove Style Drivers, ANSI/ISEA Impact Level 1, Finger Coverage Full Finger, Stitching Material Kevlar(R), Maximum Temperature 284 Degrees F, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105, ANSI/ISEA 138, ASTM F1060-18, EN388, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Standard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.