Leather Drivers Gloves, Slip-On Cuff, Wing Thumb, Brown / Brown/Green, 2XL (11), 1 PR

  • Mfr # PD3430XXL
  • Zoro # G507714308
product price: 
$
28.69
/pr

Key Features

Color
Brown / Brown/Green
Material
Sasquatch Leather with TPR Back
Leather Grade
Premium
Thumb Style
Wing
Glove Back Material
TPR
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PD3430XXL
Zoro #
G507714308
UPC #
-
Country of Origin
Indonesia

Dimensions

Glove Size
2XL (11)
Glove Length
9 3/4 in
Size- Alpha
2XL
Size- Numeric
11

Details

Item
Leather Drivers Gloves
Color
Brown / Brown/Green
Material
Sasquatch Leather with TPR Back
Leather Grade
Premium
Thumb Style
Wing
Glove Back Material
TPR
Glove Liner Material
HyperMax
Palm Material
Sasquatch Leather
ANSI/ISEA Abrasion Level
6
Glove Hand Style
Left and Right
Stitching Material
Kevlar(R)
Insulated
No
Leather Palm Process
Split
Sold As
Pair
ANSI/ISEA Puncture Level
4
Standards
ANSI/ISEA 105:2016, ASTM 3884-09, ASTM D3389-15, ASTM F1060 - 18, ASTM F2992-15
ANSI/ISEA Cut Level
A5
Cuff Style
Slip-On
Leather Glove Style
Drivers
ANSI/ISEA Heat Level
2
Series
Predator
Finger Coverage
Full Finger
Pairs per Package
72
Hand Protection Style
Glove
High-Visibility Features
High-Visibility Backing and Fingers
ANSI/ISEA Impact Level
1
Cut-Resistance Coverage
Full
Glove Back Color
Brown/Green
Palm Color
Brown
Impact Protection Style
Standard
Maximum Temperature
284 Degrees F
Knuckle Protection Material
TPR
Includes Double Palm
No
Leather Coverage Style
Full Leather
Oil-Resistant
No
Glove Insulation Material
HyperMax
Includes Reinforced Thumb Crotch
No
Palm Style
Single Layer
Glove Construction
Cut and Sewn
Pairs Per Package
72

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Heat-Resistant, Impact-Resistant, Puncture-Resistant, ANSI/ISEA Heat Level 2, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 1, ANSI/ISEA Cut Level A5, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Kevlar(R), Maximum Temperature 284 Degrees F, Insulated No, EN 407 Contact Heat Level Not Applicable, Sold As Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.