Leather Drivers Gloves, Slip-On, Keystone Thumb, Gunn Cut, Beige, L (9) 12 PK

  • Mfr # 3213L

  • Zoro # G0485040


product price:  $86.69
/pk 12, $7.22/ea
Free Shipping & Returns

Key Features

Color
Beige
Thumb Style
Keystone
Glove Back Material
Grain Cowhide Leather
Glove Liner Material
Unlined
Glove Cut
Gunn
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3213L
Zoro #
G0485040
UPC #
-
Country of Origin
Multiple

Dimensions

Glove Size
L (9)

Details

Item
Leather Drivers Gloves
Color
Beige
Thumb Style
Keystone
Glove Back Material
Grain Cowhide Leather
Glove Liner Material
Unlined
Glove Cut
Gunn
Palm Material
Grain Cowhide Leather
Cuff Style
Slip-On
Minimum Temperature
Not Rated
Leather Grade
Competitive Value
Material
Cowhide

Description

Leather Gloves, Minimum Temperature Not Rated, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.