Shop MCR SAFETY

Leather Drivers Gloves, Synthetic Leather, Shirred Slip-On, Keystone Thumb, Gunn Cut, Beige / Beige

  • Mfr # 3750S
  • Zoro # G1198261

product price: 
$
92.39
/pk of 12, $7.70/ea

Key Features

Glove Size
S
Color
Beige / Beige
Material
Synthetic Leather
Leather Grade
Premium
Thumb Style
Keystone
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3750S
Zoro #
G1198261
UPC #
-
Country of Origin
Ethiopia
Item
Leather Drivers Gloves
Color
Beige / Beige
Material
Synthetic Leather
Leather Grade
Premium
Thumb Style
Keystone
Glove Back Material
Synthetic Leather
Glove Liner Material
Cotton Fleece
Glove Cut
Gunn
Palm Material
Synthetic Leather
Standards
ANSI/ISEA 105
Insulated
Yes
Leather Palm Process
Split
Stitching Material
Cotton/Polyester
Glove Leather Grade
A
Leather Color
Beige
Glove Construction
Cut and Sewn
Glove Hand Style
Left and Right
Touchscreen Compatible
No
Includes Double Palm
No
Oil Resistant
No
Leather Glove Liner Type
Cotton Fleece Liner
Finger Coverage
Full Finger
ANSI/ISEA Impact Level
Not Tested
Cuff Material
Synthetic Leather
Glove Insulation Material
Fleece
Includes Padded Palm
Yes
Low-Profile Impact Protection
No
Reflective Backing
No
Glove Back Color
Beige
Includes Pull Strap
No
Leather Glove Style
Drivers
Waterproof
No
Cuff Style
Shirred Slip-On
Thumb Sweat Wipe
No
Windproof
No
EN 388 Impact Rated
No
Includes Pinch Point Protection
No
Brand and Series
MCR Safety 3750
ANSI/ISEA Abrasion Level
Not Tested
Water Resistant
No
Includes Keypad Nib
No
Includes Red Palm
No
Hand Protection Style
Glove
Rope Channel Reinforcement
No
Includes ID Panel
No
Series
3750
Glove Materials
Duraclad Synthetic Leather
High-Visibility
No
Palm/Back Material
Synthetic Leather
Minimum Temperature
Not Rated
Leather Coverage Style
Full Leather
Glove Features
Padded Palm
Oil-Resistant
No
Palm Color
Beige

Dimensions

Glove Size
S
Cuff Length
2 in
Size- Alpha
S
Size- Numeric
7

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, ANSI/ISEA Impact Level Not Tested, Finger Coverage Full Finger, Stitching Material Cotton/Polyester, Insulated Yes, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105, Glove Hand Style Left and Right, Thumb Style Keystone, Glove Insulation Material Fleece, Cuff Style Shirred Slip-On, Glove Liner Material Cotton Fleece, Leather Grade Premium, Oil-Resistant No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.