Leather Gloves, 3XL 12 PK

  • Mfr # 3215XXXL

  • Zoro # G211218949


product price: $67.75
/pk 12, $5.65/ea

Key Features

Thumb Style
Keystone
Palm Material
Grain Leather
Leather Grade
Competitive Value
Glove Back Material
Grain Leather
Color
Beige
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3215XXXL
Zoro #
G211218949
UPC #
45143640713
Country of Origin
China

Dimensions

Glove Size
3XL

Details

Item
Leather Gloves
Thumb Style
Keystone
Palm Material
Grain Leather
Leather Grade
Competitive Value
Glove Back Material
Grain Leather
Color
Beige

Description

Economy Grain Drivers Glove Keystone Thb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.