Zoro Homepage

Leather Drivers Gloves, Gauntlet, Brown / Brown, 2XL, 1 PR

  • Mfr # MU36211XXL

  • Zoro # G8271526


product price: $48.65
/pr

Key Features

Color
Brown / Brown
Material
Goatskin ( Double Palm )
Leather Grade
Premium
Thumb Style
Wing
Glove Back Material
Goatskin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MU36211XXL
Zoro #
G8271526
UPC #
-
Country of Origin
Pakistan

Dimensions

Glove Size
2XL
Size
2XL ( 11 )
Size- Alpha
2XL
Size- Numeric
11

Details

Item
Leather Drivers Gloves
Color
Brown / Brown
Material
Goatskin ( Double Palm )
Leather Grade
Premium
Thumb Style
Wing
Glove Back Material
Goatskin
Glove Liner Material
Kevlar(R)
Glove Cut
Gunn
Palm Material
Goatskin ( Double Palm )
Standards
ANSI/ISEA 105, ASTM 3884-09, ASTM D3389-15, ASTM F1060-18, EN388
ANSI/ISEA Abrasion Level
3
Finger Coverage
Full Finger
ANSI/ISEA Puncture Level
3
Max. Temp.
392 Degrees F
Series
MU36211
Stitching Material
Kevlar(R)
ANSI/ISEA Heat Level
3
Cuff Material
Leather
Glove Construction
Cut and Sewn
ANSI/ISEA Abrasion Cycles
1,000
Brand and Series
MCR Safety MU36211
ANSI/ISEA Puncture Force
60 N
Leather Glove Style
Drivers
Leather Color
Brown
Palm Style
Double Layer
Glove Hand Style
Left and Right
Glove Materials
Goatskin
Glove Back Color
Brown
Cuff Style
Gauntlet
Leather Palm Process
Grain
Includes Double Palm
Yes
Palm/Back Material
Goatskin
Minimum Temperature
Not Rated
ATPV Rating
28.6 cal/sq cm
Glove Features
Double Palm
Palm Color
Brown
Maximum Temperature
392 Degrees F
Leather Coverage Style
Full Leather
Hand Protection Style
Glove

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, ANSI/ISEA Heat Level 3, Leather Glove Style Drivers, Finger Coverage Full Finger, Stitching Material Kevlar(R), Maximum Temperature 392 Degrees F, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105, ASTM 3884-09, ASTM D3389-15, ASTM F1060-18, EN388, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Gauntlet, Glove Liner Material Kevlar(R), Leather Grade Premium, Minimum Temperature Not Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.