Leather Gloves, Cowhide, Gauntlet Cuff, Wing Thumb, Full Finger, Gray, XL, 12 PK

  • Mfr # 1718

  • Zoro # G0484937


product price: $177.99
/pk 12, $14.83/ea
Free Shipping & Returns

Key Features

Glove Size
XL
Color
Gray
Thumb Style
Wing
Glove Liner Material
Cotton Fleece
Glove Materials
Cowhide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1718
Zoro #
G0484937
UPC #
-
Country of Origin
India

Dimensions

Glove Size
XL
Glove Length Style
Standard
Size- Numeric
10
Size- Alpha
XL

Details

Item
Leather Gloves
Color
Gray
Thumb Style
Wing
Glove Liner Material
Cotton Fleece
Glove Materials
Cowhide
Leather Grade
Premium
Cuff Style
Gauntlet
Glove Cut
Gunn - Full Back
Finger Coverage
Full Finger
Insulated
No
ANSI/ISEA Cut Level
Not Rated
Glove Back Material
Cowhide
Palm Material
Cowhide
Stitching Material
Kevlar(R)
Cuff Material
Rubberized
ANSI/ISEA Abrasion Level
Not Tested
ANSI/ISEA Needlestick Force - Fingertips
Not Tested
Brand and Series
MCR Safety Big Jake(R) 1718
Leather Glove Style
Work
ANSI/ISEA Needlestick Level - Fingertips
Not Tested
Leather Glove Liner Type
Fleece Cotton Liner
Minimum Temperature
Not Rated
Series
Big Jake(R) 1718
Includes Double Palm
No
Hand Protection Style
Glove
Leather Coverage Style
Full Leather
Reflective Backing
No
Palm Color
Gray
Glove Back Color
Beige/Gray
Oil-Resistant
No
ANSI/ISEA Cut Load
Not Tested
High-Visibility
No
Glove Features
Hemmed
Palm Style
Leather Palm
EN 388 Rating
Abrasion: 4; Cut: 1; Tear: 4; Puncture: 3
ANSI/ISEA Needlestick Level - Palm
Not Tested
ANSI/ISEA Needlestick Force - Palm
Not Tested

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, ANSI/ISEA Cut Level Not Rated, Finger Coverage Full Finger, Stitching Material Kevlar(R), Leather Coverage Style Full Leather, Thumb Style Wing, Cuff Style Gauntlet, Glove Liner Material Cotton Fleece, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.