Leather Gloves, Cowhide, Safety Cuff, Wing Thumb, Full Finger, Beige, S, 12 PK

  • Mfr # 1930S

  • Zoro # G1199856


product price:  $59.35
/pk 12, $4.95/ea

Key Features

Color
Beige
Thumb Style
Wing
Glove Liner Material
Cotton Fleece
Glove Materials
Cowhide
Leather Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1930S
Zoro #
G1199856
UPC #
-
Country of Origin
Multiple

Dimensions

Glove Size
S
Glove Length Style
Standard
Size- Alpha
S
Size- Numeric
7

Details

Item
Leather Gloves
Color
Beige
Thumb Style
Wing
Glove Liner Material
Cotton Fleece
Glove Materials
Cowhide
Leather Grade
Standard
Cuff Style
Safety
Glove Cut
Gunn
Finger Coverage
Full Finger
Palm Material
Cowhide
ANSI/ISEA Cut Level
Not Rated
Glove Back Material
Cotton Canvas
Stitching Material
Cotton/Polyester
ANSI/ISEA Abrasion Level
Not Rated
Brand and Series
MCR Safety 1930
ANSI/ISEA Needlestick Force - Fingertips
Not Tested
Leather Glove Style
Work
ANSI/ISEA Needlestick Level - Fingertips
Not Tested
Leather Glove Liner Type
Fleece Cotton Liner
Reflective Backing
No
Minimum Temperature
Not Rated
Includes Double Palm
No
Oil-Resistant
No
Leather Coverage Style
Leather Palm
Glove Back Color
Blue/Red
Series
1930
Hand Protection Style
Glove
Palm Color
Gray
ANSI/ISEA Cut Load
Not Tested
ANSI/ISEA Needlestick Level - Palm
Not Tested
ANSI/ISEA Needlestick Force - Palm
Not Tested

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, ANSI/ISEA Cut Level Not Rated, Finger Coverage Full Finger, Stitching Material Cotton/Polyester, Leather Coverage Style Leather Palm, Thumb Style Wing, Cuff Style Safety, Glove Liner Material Cotton Fleece, Leather Grade Standard, Oil-Resistant No, Minimum Temperature Not Rated, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.