Leather Gloves, Cowhide, Safety Cuff, Wing Thumb, Full Finger, Gray, S, 12 PK

  • Mfr # 1411S

  • Zoro # G1200328


product price:  $69.49
/pk 12, $5.79/ea

Key Features

Glove Size
S
Color
Gray
Thumb Style
Wing
Glove Liner Material
Cotton Fleece
Glove Materials
Cowhide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1411S
Zoro #
G1200328
UPC #
-
Country of Origin
Multiple

Dimensions

Glove Size
S
Glove Length Style
Standard
Size- Alpha
S
Size- Numeric
7

Details

Item
Leather Gloves
Color
Gray
Thumb Style
Wing
Glove Liner Material
Cotton Fleece
Glove Materials
Cowhide
Leather Grade
Premium
Cuff Style
Safety
Glove Cut
Gunn
Finger Coverage
Full Finger
Stitching Material
Cotton/Polyester
Leather Palm Process
Split
Lining
Fleece Palm
Application
Construction, Forestry, Agriculture, Carpenty, Demolition, Farming, Landscaping, Lumber Industry, Manufacturing, Shipping/Receiving, Warehousing
Glove Leather Grade
B
Standards
ANSI/ISEA, Conductive Heat Tested Level 4 for Applications less than 500 degress F
Glove Back Material
Cotton Canvas
ANSI/ISEA Cut Level
Not Rated
Palm Material
Cowhide
Glove Hand Style
Left and Right
ANSI/ISEA Abrasion Level
Not Rated
ANSI/ISEA Needlestick Force - Fingertips
Not Tested
ANSI/ISEA Needlestick Level - Fingertips
Not Tested
Leather Glove Style
Work
Reinforcement Coverage
Reinforced Index Finger, Reinforced Palm
Brand and Series
MCR Safety 1411A
Leather Glove Liner Type
Fleece Cotton Liner
Palm Color
Gray
Leather Coverage Style
Leather Palm
Reflective Backing
No
Oil-Resistant
No
Minimum Temperature
Not Rated
Series
1411A
Hand Protection Style
Glove
Glove Features
Double Palm
Glove Back Color
Blue/Gray
Includes Double Palm
Yes
Includes
Leather Knuckle Strap, Double Leather Palm
Lining Material
Fleece Palm
ANSI/ISEA Cut Load
Not Tested
Palm Style
Split
ANSI/ISEA Needlestick Level - Palm
Not Tested
ANSI/ISEA Needlestick Force - Palm
Not Tested

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, ANSI/ISEA Cut Level Not Rated, Finger Coverage Full Finger, Stitching Material Cotton/Polyester, Leather Coverage Style Leather Palm, Standards ANSI/ISEA, Conductive Heat Tested Level 4 for Applications less than 500 degress F, Thumb Style Wing, Cuff Style Safety, Glove Liner Material Cotton Fleece, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.