Leather Gloves, Cowhide, Safety Cuff, Wing Thumb, Full Finger, Gray, XL, 1 PR

  • Mfr # 1711

  • Zoro # G2625007


product price:  $15.69
/pr

Key Features

Glove Size
XL
Color
Gray
Thumb Style
Wing
Glove Liner Material
Cotton Fleece
Glove Materials
Cowhide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1711
Zoro #
G2625007
UPC #
045143017119
Country of Origin
Multiple

Dimensions

Glove Size
XL
Glove Length Style
Standard
Size- Numeric
10
Size- Alpha
XL

Details

Item
Leather Gloves
Color
Gray
Thumb Style
Wing
Glove Liner Material
Cotton Fleece
Glove Materials
Cowhide
Leather Grade
Premium
Cuff Style
Safety
Glove Cut
Gunn
Finger Coverage
Full Finger
Application
Cable, Construction, Farming, Foundry, Jack Hammer, Lumberjack, Millwright, Mining, Pipe Fitting, Rebar, Rope Handling, Stamping
Stitching Material
Kevlar(R)
Glove Leather Grade
A
Glove Back Material
Cotton Canvas
Sold As
Pair
ANSI/ISEA Cut Level
Not Rated
Leather Palm Process
Split
Lining
Fleece Palm
ANSI/ISEA Abrasion Level
Not Rated
ANSI/ISEA Needlestick Force - Fingertips
Not Tested
ANSI/ISEA Needlestick Level - Fingertips
Not Tested
Leather Glove Style
Work
Brand and Series
MCR Safety Big Jake(R) 1711
Reinforcement Coverage
Reinforced Index Finger, Reinforced Palm
Leather Glove Liner Type
Fleece Cotton Liner
Glove Hand Style
Left and Right
Palm Material
Cowhide
Cuff Material
Rubberized
Insulated
No
Hand Protection Style
Glove
Palm Color
Gray
Oil-Resistant
No
Series
Big Jake(R) 1711
Reflective Backing
No
Glove Back Color
Beige
Minimum Temperature
Not Rated
Leather Coverage Style
Leather Palm
Glove Features
Double Palm
Includes Double Palm
Yes
Includes
Leather Knuckle Strap, Double Leather Palm
Lining Material
Fleece Palm
ANSI/ISEA Cut Load
Not Tested
Palm Style
Split
EN 388 Rating
Abrasion: 4; Cut: 1; Tear: 4; Puncture: 3
High-Visibility
No
ANSI/ISEA Needlestick Force - Palm
Not Tested
ANSI/ISEA Needlestick Level - Palm
Not Tested

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, ANSI/ISEA Cut Level Not Rated, Finger Coverage Full Finger, Stitching Material Kevlar(R), Sold As Pair, Leather Coverage Style Leather Palm, Thumb Style Wing, Cuff Style Safety, Glove Liner Material Cotton Fleece, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.