Leather Gloves, Cowhide, Safety Cuff, Wing Thumb, Gray (Palm), Blue/Yellow/Black Stripe (Fabric)

  • Mfr # 1400KXL

  • Zoro # G0662186


product price:  $13.49
/pr

Key Features

Color
Gray (Palm), Blue/Yellow/Black Stripe (Fabric)
Thumb Style
Wing
Glove Liner Material
Kevlar(R)
Glove Materials
Cowhide
Leather Grade
Premium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1400KXL
Zoro #
G0662186
UPC #
045143014149
Country of Origin
Multiple

Dimensions

Glove Size
XL
Size- Numeric
10
Size- Alpha
XL

Details

Item
Leather Gloves
Color
Gray (Palm), Blue/Yellow/Black Stripe (Fabric)
Thumb Style
Wing
Glove Liner Material
Kevlar(R)
Glove Materials
Cowhide
Leather Grade
Premium
Cuff Style
Safety
Glove Cut
Gunn
Sold As
Pack of 12 Pair
Lining
Kevlar(R)
Standards
ANSI/ISEA, Conductive Heat Testing Level 4 for applications less than 500 degrees F
Glove Leather Grade
B
ANSI/ISEA Cut Level
A3
Leather Palm Process
Split
Application
Aerospace, Automotive Assembly, Canning, Carpentry, Farming, HVAC, Landscaping, Warehousing
Stitching Material
Kevlar(R)
Glove Back Material
Cotton Canvas
Palm Material
Cowhide
ANSI/ISEA Abrasion Level
Not Rated
Glove Hand Style
Left and Right
Cut-Resistance Coverage
Full
Leather Glove Style
Work
Brand and Series
MCR Safety 1400K
ANSI/ISEA Needlestick Level - Fingertips
Not Tested
ANSI/ISEA Needlestick Force - Fingertips
Not Tested
Leather Glove Liner Type
Kevlar(R) Liner
Series
1400K
Leather Coverage Style
Leather Palm
Minimum Temperature
Not Rated
Glove Back Color
Blue/Red
Includes Double Palm
No
Palm Color
Gray
Includes
Leather Knuckle Strap
Lining Material
Kevlar®
ANSI/ISEA Cut Load
Not Tested
Palm Style
Split
ANSI/ISEA Needlestick Force - Palm
Not Tested
ANSI/ISEA Needlestick Level - Palm
Not Tested

Description

Leather Gloves, Additional Hazard Protection None, Leather Glove Style Work, Cut-Resistance Coverage Full, ANSI/ISEA Cut Level A3, Stitching Material Kevlar(R), Sold As Pack of 12 Pair, Leather Coverage Style Leather Palm, Standards ANSI/ISEA, Conductive Heat Testing Level 4 for applications less than 500 Degrees F, Thumb Style Wing, Cuff Style Safety, Glove Liner Material Kevlar(R), Leather Grade Premium, Minimum Temperature Not Rated, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.