Zoro Homepage

Leather Gloves, Cut Level A2 , Uncoated , M 12 PK

  • Mfr # 1745M

  • Zoro # G1618843


product price: $355.99
/pk 12, $29.67/ea
Free Shipping & Returns

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
Uncoated
Color
Gray
ANSI/ISEA Abrasion Level
4
Series
Big Jake(R) 1745
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1745M
Zoro #
G1618843
UPC #
-
Country of Origin
India

Dimensions

Glove Size
M
Glove Length
10.5 in.
Glove Length Style
Standard
Size - Numeric
8

Description

Leather Gloves, Additional Hazard Protection None, Leather Glove Style Work, Cut-Resistance Coverage Palm Side, ANSI/ISEA Cut Level A2, Stitching Material Kevlar(R), Insulated No, Sold As Pack of 12 Pair, Leather Coverage Style Full Leather, Standards ANSI/ISEA, Thumb Style Straight, Cuff Style Safety, Glove Liner Material Unlined, Leather Grade Premium, Minimum Temperature Not Rated, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.