Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leather Gloves, Cut Level A2 , Uncoated , XL 12 PK

  • Mfr # 1745XL

  • Zoro # G1618974


product price: $355.99
/pk 12, $29.67/ea
Free Shipping & Returns

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
Uncoated
Color
Gray
ANSI/ISEA Abrasion Level
4
Series
Big Jake(R) 1745
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1745XL
Zoro #
G1618974
UPC #
-
Country of Origin
China

Dimensions

Glove Size
XL
Glove Length
10.5 in.
Glove Length Style
Standard
Size - Numeric
10

Details

Item
Leather Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Uncoated
Color
Gray
ANSI/ISEA Abrasion Level
4
Series
Big Jake(R) 1745
Cuff Style
Safety
Glove Materials
Cowhide
ANSI/ISEA Cut Grams
838 g
Thumb Style
Straight
Insulated
No
Application
Agriculture, Automotive, Construction, Farming, Iron Work, Lumber Industry, Manufacturing, Mining, Stamping
Glove Back Material
Cowhide
Stitching Material
Kevlar(R)
Glove Hand Style
Left and Right
Sold As
Pack of 12 Pair
Palm Material
Cowhide ( Double Palm )
Standards
ANSI/ISEA
Glove Leather Grade
A
Leather Palm Process
Split
Glove Cut
Gunn
Leather Palm Type
Split/Double Palm
ANSI/ISEA Needlestick Force - Fingertips
Not Tested
Brand and Series
MCR Safety Big Jake(R) 1745
ANSI/ISEA Cut Level - Back Side
Not Tested
Reinforcement Coverage
Reinforced Index Finger, Reinforced Middle Finger, Reinforced Palm, Reinforced Thumb Crotch
ANSI/ISEA Cut Load - Back Side
Not Tested
ANSI/ISEA Needlestick Level - Fingertips
Not Tested
ANSI/ISEA Cut Level - Palm Side
A2
Leather Glove Style
Work
Leather Grade
A
Leather Glove Liner Type
Unlined
Cut-Resistance Coverage
Palm Side
Glove Back Color
Gray
Minimum Temperature
Not Rated
Leather Coverage Style
Full Leather
Includes Double Palm
Yes
Glove Features
Double Palm
Palm Color
Gray
Glove Lining Material
Unlined
ANSI/ISEA Needlestick Level - Palm
Not Tested
ANSI/ISEA Needlestick Force - Palm
Not Tested

Description

Leather Gloves, Additional Hazard Protection None, Leather Glove Style Work, Cut-Resistance Coverage Palm Side, ANSI/ISEA Cut Level A2, Stitching Material Kevlar(R), Insulated No, Sold As Pack of 12 Pair, Leather Coverage Style Full Leather, Standards ANSI/ISEA, Thumb Style Straight, Cuff Style Safety, Glove Liner Material Unlined, Leather Grade Premium, Minimum Temperature Not Rated, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.