Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Mcr Safety Leather Gloves, Cut Level A3 , Uncoated , XL 12 PK 1700K

Leather Gloves, Cut Level A3 , Uncoated , XL 12 PK (Discontinued)

  • Mfr # 1700K
  • Zoro # G1195927
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1700K
Zoro #
G1195927
UPC #
-
Country of Origin
Multiple

Dimensions

Glove Size
XL
Thickness
1.1 - 1.6 mm
Size - Numeric
10

Details

Item
Leather Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Uncoated
Color
Gray/Tan
ANSI/ISEA Abrasion Level
5
Cuff Style
Safety
Glove Materials
Cotton Canvas
Stitching Material
Kevlar(R)
Glove Cut
Gunn
Glove Leather Grade
A
Standards
ANSI/ISEA, EN 388 CE
Leather Palm Type
Split
Thumb Style
Wing
Application
Agriculture, Carpenty, Construction, Demolition, Landscaping, Lumber Industry, Material Handling, Glass handling, Plywood Industry, Rebar, Manufacturing
Leather Palm Process
Split
Insulated
Yes
Glove Hand Style
Left and Right
ANSI/ISEA Puncture Level
5
Minimum Temperature
Not Rated
Includes
Leather Knuckle Strap
Glove Features
Hemmed
Glove Lining Material
Kevlar(R)
Finger Coverage
Standard
Leather Grade
A

Description

Leather Gloves, ANSI/ISEA Cut Level A3, Stitching Material Kevlar(R), Standards ANSI/ISEA, EN 388 CE, Thumb Style Wing, Minimum Temperature Not Rated, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.