Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leather Gloves, Cut Level A4 , 2XL 1 PR

  • Mfr # MU3634KXXL

  • Zoro # G8266136


product price: $35.39
/pr

Key Features

ANSI/ISEA Cut Level
A4
Color
Brown , Black,Brown
ANSI/ISEA Abrasion Level
4
Series
MU3634K
Cuff Style
Shirred Slip-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MU3634KXXL
Zoro #
G8266136
UPC #
-
Country of Origin
Pakistan

Dimensions

Glove Size
2XL
Glove Length
9.5 in.
Size - Numeric
11

Details

Item
Leather Gloves
ANSI/ISEA Cut Level
A4
Color
Brown , Black,Brown
ANSI/ISEA Abrasion Level
4
Series
MU3634K
Cuff Style
Shirred Slip-On
Glove Materials
Goatskin
ANSI/ISEA Cut Grams
1,500 g
ANSI/ISEA Impact Level
1
Glove Construction
Cut and Sewn
Glove Lining Material
Kevlar®
Standards
CAT4, ANSI/ISEA 105, ASTM F1060-18, ASTM F2992-15, ASTM D3389-15, ASTM 3884-09, EN388, ANSI/ISEA 138
Glove Cut
Gunn
Thumb Style
Wing
Impact Glove Type
ANSI/ISEA Rated
ANSI/ISEA Abrasion Cycles
3,000
Stitching Material
Kevlar(R)
Leather Grade
Premium
Glove Back Color
Black/Brown
ANSI/ISEA Puncture Level
4
ANSI/ISEA Heat Level
3
Cuff Material
Leather
Glove Hand Style
Left and Right
Leather Color
Brown
ANSI/ISEA Puncture Force
100 N
Leather Palm Process
Grain
Brand and Series
MCR Safety MU3634K
Finger Coverage
Full Finger
Max. Temp.
392 Degrees F
Glove Back Material
Goatskin
ANSI/ISEA Cut Load
1,500 g
Palm Material
Goatskin ( Double Palm )
Knuckle Protection Material
TPR
Leather Glove Style
Drivers
Palm Style
Double Layer
Palm Color
Brown
Cut-Resistance Coverage
Palm Side
Leather Coverage Style
Full Leather
Includes Double Palm
Yes
Glove Features
Double Palm
ATPV Rating
61.4 cal/sq cm
Minimum Temperature
Not Rated
Hand Protection Style
Glove
Maximum Temperature
392 Degrees F

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, ANSI/ISEA Heat Level 3, Leather Glove Style Drivers, Cut-Resistance Coverage Palm Side, ANSI/ISEA Impact Level 1, ANSI/ISEA Cut Level A4, Finger Coverage Full Finger, Stitching Material Kevlar(R), Maximum Temperature 392 Degrees F, Leather Coverage Style Full Leather, Standards CAT4, ANSI/ISEA 105, ASTM F1060-18, ASTM F2992-15, ASTM D3389-15, ASTM 3884-09, EN388, ANSI/ISEA 138

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.