Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leather Gloves, Cut Level A4 , M 12 PK

  • Mfr # 48406KM

  • Zoro # G8260195


product price: $628.60
/pk 12, $52.38/ea
Additional $45.00 delivery surcharge applies per item.
See details

Key Features

ANSI/ISEA Cut Level
A4
Color
White , White,Brown
ANSI/ISEA Abrasion Level
3
Series
48406K
Cuff Style
gaugeuntlet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48406KM
Zoro #
G8260195
UPC #
-
Country of Origin
Pakistan

Dimensions

Glove Size
M
Cuff Length
5 in
Size - Numeric
8

Details

Item
Leather Gloves
ANSI/ISEA Cut Level
A4
Color
White , White,Brown
ANSI/ISEA Abrasion Level
3
Series
48406K
Cuff Style
gaugeuntlet
Glove Materials
Goatskin
ANSI/ISEA Cut Grams
1,500 g
ANSI/ISEA Impact Level
1
Glove Construction
Cut and Sewn
Standards
ANSI/ISEA 105, ANSI/ISEA 138, ASTM 3884-09, ASTM D3389-15, ASTM F1060-18, ASTM F2992-15
Glove Cut
Gunn
Thumb Style
Keystone
Glove Lining Material
Kevlar®
ANSI/ISEA Heat Level
3
Glove Back Color
White/Brown
Palm Style
Padded
Brand and Series
MCR Safety 48406K
Palm Material
Goatskin
Finger Coverage
Full Finger
Glove Back Material
Goatskin
Max. Temp.
392 Degrees F
Knuckle Protection Material
TPR
ANSI/ISEA Puncture Level
3
Stitching Material
Kevlar(R)
Leather Grade
Premium
Impact Glove Type
ANSI/ISEA Rated
Leather Color
White
Cuff Color
Brown
Cuff Material
Leather
Leather Palm Process
Grain
Glove Hand Style
Left and Right
ANSI/ISEA Cut Load
1,500 g
Leather Glove Style
Drivers
ANSI/ISEA Puncture Force
60 N
ANSI/ISEA Abrasion Cycles
1,000
Palm Color
White
Maximum Temperature
392 Degrees F
Hand Protection Style
Glove
Minimum Temperature
Not Rated
Cut-Resistance Coverage
Palm Side
Leather Coverage Style
Full Leather
Includes Double Palm
No

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, ANSI/ISEA Heat Level 3, Leather Glove Style Drivers, Cut-Resistance Coverage Palm Side, ANSI/ISEA Impact Level 1, ANSI/ISEA Cut Level A4, Finger Coverage Full Finger, Stitching Material Kevlar(R), Maximum Temperature 392 Degrees F, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105, ANSI/ISEA 138, ASTM 3884-09, ASTM D3389-15, ASTM F1060-18, ASTM F2992-15, Glove Hand Style Left and Right

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.