Zoro Homepage

Leather Gloves, Cut Level A4 , XL 12 PK

  • Mfr # 48406KXL

  • Zoro # G8260606


product price: $396.99
/pk 12, $33.08/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

ANSI/ISEA Cut Level
A4
Color
White , White,Brown
ANSI/ISEA Abrasion Level
3
Series
48406K
Cuff Style
gaugeuntlet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48406KXL
Zoro #
G8260606
UPC #
-
Country of Origin
Pakistan

Dimensions

Glove Size
XL
Cuff Length
5 in
Size - Numeric
10

Details

Item
Leather Gloves
ANSI/ISEA Cut Level
A4
Color
White , White,Brown
ANSI/ISEA Abrasion Level
3
Series
48406K
Cuff Style
gaugeuntlet
Glove Materials
Goatskin
ANSI/ISEA Cut Grams
1,500 g
ANSI/ISEA Impact Level
1
Glove Construction
Cut and Sewn
Thumb Style
Keystone
Standards
ANSI/ISEA 105, ANSI/ISEA 138, ASTM 3884-09, ASTM D3389-15, ASTM F1060-18, ASTM F2992-15
Glove Cut
Gunn
Glove Lining Material
Kevlar®
ANSI/ISEA Cut Load
1,500 g
Leather Glove Style
Drivers
Brand and Series
MCR Safety 48406K
Glove Back Material
Goatskin
Leather Color
White
Glove Hand Style
Left and Right
ANSI/ISEA Puncture Force
60 N
Impact Glove Type
ANSI/ISEA Rated
Leather Grade
Premium
Stitching Material
Kevlar(R)
Palm Material
Goatskin
Palm Style
Padded
Cuff Color
Brown
Knuckle Protection Material
TPR
Max. Temp.
392 Degrees F
ANSI/ISEA Puncture Level
3
Cuff Material
Leather
ANSI/ISEA Heat Level
3
Glove Back Color
White/Brown
Finger Coverage
Full Finger
Leather Palm Process
Grain
ANSI/ISEA Abrasion Cycles
1,000
Includes Double Palm
No
Palm Color
White
Hand Protection Style
Glove
Cut-Resistance Coverage
Palm Side
Maximum Temperature
392 Degrees F
Leather Coverage Style
Full Leather
Minimum Temperature
Not Rated

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, ANSI/ISEA Heat Level 3, Leather Glove Style Drivers, Cut-Resistance Coverage Palm Side, ANSI/ISEA Impact Level 1, ANSI/ISEA Cut Level A4, Finger Coverage Full Finger, Stitching Material Kevlar(R), Maximum Temperature 392 Degrees F, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105, ANSI/ISEA 138, ASTM 3884-09, ASTM D3389-15, ASTM F1060-18, ASTM F2992-15, Glove Hand Style Left and Right

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.