Leather Gloves, Cut Level A5 , 2XL 12 PK

  • Mfr # 36136KDPXXL

  • Zoro # G8277126


product price: $293.99
/pk 12, $24.50/ea
Free Shipping & Returns

Key Features

ANSI/ISEA Cut Level
A5
Color
White , White,Orange
ANSI/ISEA Abrasion Level
4
Series
36136KDP
Cuff Style
Shirred Slip-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36136KDPXXL
Zoro #
G8277126
UPC #
-
Country of Origin
Pakistan

Dimensions

Glove Size
2XL
Size - Numeric
11

Details

Item
Leather Gloves
ANSI/ISEA Cut Level
A5
Color
White , White,Orange
ANSI/ISEA Abrasion Level
4
Series
36136KDP
Cuff Style
Shirred Slip-On
Glove Materials
Goatskin
ANSI/ISEA Cut Grams
2,200 g
ANSI/ISEA Impact Level
1
Glove Construction
Cut and Sewn
Standards
ANSI/ISEA 105, ASTM 3884-09, ASTM D3389-15, ASTM F1060-18, ASTM F2992-15
Thumb Style
Keystone
Glove Lining Material
Kevlar®
Glove Cut
Gunn
Glove Hand Style
Left and Right
Max. Temp.
392 Degrees F
ANSI/ISEA Abrasion Cycles
3,000
Finger Coverage
Full Finger
Glove Back Material
Goatskin
Impact Glove Type
ANSI/ISEA Rated
Brand and Series
MCR Safety 36136KDP
Stitching Material
Kevlar(R)
ANSI/ISEA Puncture Force
60 N
ANSI/ISEA Heat Level
3
ANSI/ISEA Puncture Level
3
Leather Glove Style
Drivers
Palm Material
Goatskin ( Double Palm )
Glove Back Color
White/Orange
Leather Palm Process
Grain
Palm Style
Padded
Knuckle Protection Material
TPR
Cuff Material
Leather
Leather Color
White
ANSI/ISEA Cut Load
2,200 g
Glove Features
Double Palm, Padded Palm
Includes Double Palm
Yes
Palm Color
White
Hand Protection Style
Glove
Maximum Temperature
392 Degrees F
Leather Coverage Style
Full Leather
Cut-Resistance Coverage
Palm Side
Minimum Temperature
Not Rated
Leather Grade
Standard

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, ANSI/ISEA Heat Level 3, Leather Glove Style Drivers, Cut-Resistance Coverage Palm Side, ANSI/ISEA Impact Level 1, ANSI/ISEA Cut Level A5, Finger Coverage Full Finger, Stitching Material Kevlar(R), Maximum Temperature 392 Degrees F, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105, ASTM 3884-09, ASTM D3389-15, ASTM F1060-18, ASTM F2992-15, Glove Hand Style Left and Right, Thumb Style Keystone

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.