Zoro Homepage

Leather Gloves, Cut Level A5 , XL 12 PK

  • Mfr # 36136HPXL

  • Zoro # G8275367


product price: $328.99
/pk 12, $27.42/ea
Free Shipping & Returns

Key Features

ANSI/ISEA Cut Level
A5
Color
White , Black,White
ANSI/ISEA Abrasion Level
3
Series
36136HP
Cuff Style
Shirred Slip-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36136HPXL
Zoro #
G8275367
UPC #
-
Country of Origin
Pakistan

Dimensions

Glove Size
XL
Size - Numeric
10

Details

Item
Leather Gloves
ANSI/ISEA Cut Level
A5
Color
White , Black,White
ANSI/ISEA Abrasion Level
3
Series
36136HP
Cuff Style
Shirred Slip-On
Glove Materials
Goatskin
ANSI/ISEA Cut Grams
2,200 g
ANSI/ISEA Impact Level
1
Glove Cut
Gunn
Standards
ASTM F2992-15, ASTM D3389-15
Glove Lining Material
HyperMax(TM)
Thumb Style
Keystone
ANSI/ISEA Abrasion Cycles
1,000
Palm Material
Goatskin
Leather Glove Style
Drivers
Leather Palm Process
Grain
Glove Back Color
Black/White
ANSI/ISEA Cut Load
2,200 g
Cuff Color
White
Glove Hand Style
Left and Right
ANSI/ISEA Puncture Force
60 N
Leather Color
White
ANSI/ISEA Puncture Level
3
Impact Glove Type
ANSI/ISEA Rated
Glove Back Material
Goatskin
Knuckle Protection Material
TPR
Finger Coverage
Full Finger
Cuff Material
Leather
Brand and Series
MCR Safety 36136HP
Leather Coverage Style
Full Leather
Palm Color
White
Stitching Material
Polyester
Minimum Temperature
Not Rated
Includes Double Palm
No
Leather Grade
Standard
Cut-Resistance Coverage
Palm Side

Description

Leather Gloves, Additional Hazard Protection Impact-Resistant, Leather Glove Style Drivers, Cut-Resistance Coverage Palm Side, ANSI/ISEA Impact Level 1, ANSI/ISEA Cut Level A5, Finger Coverage Full Finger, Stitching Material Polyester, Leather Coverage Style Full Leather, Standards ASTM F2992-15, ASTM D3389-15, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material HyperMax(TM), Leather Grade Standard, Minimum Temperature Not Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.