Leather Gloves, L 2 PK
Mfr # 3215L
Zoro # G4432191
product price: $7.15
/prSold in multiples of 2 for $14.30
Key Features
Glove Size
L
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Leather Grade
Competitive Value
Glove Back Material
Grain Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3215L
Zoro #
G4432191
UPC #
045143321537
Country of Origin
China
Dimensions
Glove Size
L
Details
Item
Leather Gloves
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Leather Grade
Competitive Value
Glove Back Material
Grain Leather
Thumb Style
Keystone
Palm Material
Grain Leather
Color
Beige
Description
Leather Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.