
Leather Gloves, Leather, Knitted Cuff, Straight Thumb, Blue, L, 12 PK
Mfr # 1040******
Zoro # G508597573
product price: $30.25
/pk 12, $2.52/eaKey Features
Glove Size
L
Color
Blue
Thumb Style
Straight
Glove Materials
Leather
Leather Grade
Select
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1040******
Zoro #
G508597573
UPC #
30451430104003
Country of Origin
China
Dimensions
Glove Size
L
Details
Item
Leather Gloves
Color
Blue
Thumb Style
Straight
Glove Materials
Leather
Leather Grade
Select
Cuff Style
Knitted
Insulated
No
Palm Material
Leather
High-Visibility
No
Glove Features
Hemmed
Glove Cut
Clute
Description
Clute pattern gloves provide you with general purpose protection at an economical price. Split cow leather palm gives you good abrasion protection while the breathable cotton material back keeps your hands cool.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.