Zoro Homepage

Leather Gloves, M, 12 PK

  • Mfr # 1300M

  • Zoro # G0485129


product price: $53.15
/pk 12, $4.43/ea

Key Features

Glove Size
M
Minimum Temperature
Not Rated
Leather Grade
B Grade
Glove Cut
Gunn
Glove Liner Material
Fleeced Cotton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300M
Zoro #
G0485129
UPC #
-
Country of Origin
Multiple

Dimensions

Glove Size
M

Details

Item
Leather Gloves
Minimum Temperature
Not Rated
Leather Grade
B Grade
Glove Cut
Gunn
Glove Liner Material
Fleeced Cotton
Thumb Style
Wing
Cuff Style
Safety Cuff

Description

Leather Gloves, Minimum Temperature Not Rated, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.