Leather Gloves, M 12 PK
Mfr # 3215M
Zoro # G1199759
product price: $67.75
/pk 12, $5.65/eaKey Features
Minimum Temperature
Not Rated
Thumb Style
Keystone
Palm Material
Grain Leather
Leather Grade
Competitive Value
Color
Beige
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3215M
Zoro #
G1199759
UPC #
-
Country of Origin
Multiple
Dimensions
Glove Size
M
Details
Item
Leather Gloves
Minimum Temperature
Not Rated
Thumb Style
Keystone
Palm Material
Grain Leather
Leather Grade
Competitive Value
Color
Beige
Glove Back Material
Grain Leather
Description
Leather Gloves, Minimum Temperature Not Rated, Package Quantity 12
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.