Leather Gloves, Pigskin Palm, Knit Cuff, Beige, 12 PK
Mfr # 1956L
Zoro # G1198970
product price: $97.99
/pk 12, $8.17/ea
Free Shipping & Returns
Key Features
Color
Beige
Thumb Style
Wing
Glove Liner Material
ThermoSock(R)
Glove Materials
Pigskin
Leather Grade
Premium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1956L
Zoro #
G1198970
UPC #
-
Country of Origin
Multiple
Dimensions
Glove Size
L
Cuff Length
2 1/2 in
Size- Numeric
9
Size- Alpha
L
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, ANSI/ISEA Impact Level Not Tested, Finger Coverage Full Finger, Stitching Material Cotton/Polyester, Insulated Yes, Leather Coverage Style Leather Palm, Standards Not Applicable, Glove Hand Style Left and Right, Thumb Style Wing, Glove Insulation Material ThermoSock(R), Cuff Style Knit, Glove Liner Material ThermoSock(R), Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.