Shop MCR SAFETY
See all product information
Create Account
Leather Gloves, Pigskin Palm, Shirred Slip-On Cuff, Beige / Beige, 12 PK
- Mfr # 3460S
- Zoro # G1197047
product price:Â
$
131.99
/pk of 12, $11.00/ea
Free Shipping & Returns
Key Features
Color
Beige / Beige
Thumb Style
Keystone
Glove Liner Material
ThermoSock(R)
Glove Materials
Pigskin
Leather Grade
Premium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3460S
- Zoro #
- G1197047
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Glove Size
- S
- Cuff Length
- 2 in
- Size- Numeric
- 7
- Size- Alpha
- S
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, ANSI/ISEA Impact Level Not Tested, Finger Coverage Full Finger, Stitching Material Cotton/Polyester, Insulated Yes, Leather Coverage Style Full Leather, Standards Not Applicable, Glove Hand Style Left and Right, Thumb Style Keystone, Glove Insulation Material ThermoSock(R), Cuff Style Shirred Slip-On, Glove Liner Material ThermoSock(R), Leather Grade Premium, Oil-Resistant No
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.