Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leather Gloves, S 12 PK

  • Mfr # 32013S

  • Zoro # G1199716


product price: $53.99
/pk 12, $4.50/ea

Key Features

Minimum Temperature
Not Rated
Leather Grade
CV grade
Palm Material
Grain Leather
Color
Beige
Glove Liner Material
Unlined
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32013S
Zoro #
G1199716
UPC #
-
Country of Origin
India

Dimensions

Glove Size
S

Details

Item
Leather Gloves
Minimum Temperature
Not Rated
Leather Grade
CV grade
Palm Material
Grain Leather
Color
Beige
Glove Liner Material
Unlined
Thumb Style
Straight
Glove Back Material
Grain Leather

Description

Leather Gloves, Minimum Temperature Not Rated, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.