Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leather Gloves, Slip-On, Keystone Thumb, 1 PR

  • Mfr # PD4971XXL

  • Zoro # G416119195


product price: $21.79
/pr

Key Features

Sold As
Pair
Glove Features
High-Visibility
Size- Alpha
2XL
Glove Liner Material
Aramid
Stitching Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD4971XXL
Zoro #
G416119195
UPC #
045143889457
Country of Origin
Pakistan

Dimensions

Size- Alpha
2XL
Size- Numeric
11
Glove Length
10 in
Glove Size
XX - Large

Details

Sold As
Pair
Glove Features
High-Visibility
Glove Liner Material
Aramid
Stitching Material
Polyester
ANSI/ISEA Impact Force
6.5 kN
ANSI/ISEA Cut Level
A7
Leather Grade
Standard
Hand Protection Style
Glove
Glove Back Color
White/Orange
ANSI/ISEA Abrasion Level
3
Reflective Backing
No
ANSI/ISEA Impact Level
2
Knuckle Protection Material
TPR
Cuff Style
Slip-On
Finger Coverage
Full Finger
Series
PD4971
Standards
ANSI/ISEA 105:2024, ANSI/ISEA 138, ASTM 3884-09, ASTM D3389-15, ASTM F1060 - 18, ASTM F2992-15, EN388
Oil-Resistant
No
Cuff Material
Leather
Impact Protection Style
Standard
High-Visibility Features
High-Visibility Backing
Palm Color
White
ANSI/ISEA Heat Level
2
Thumb Style
Keystone
Insulated
No
Cut-Resistance Coverage
Full
Leather Palm Process
Grain
ANSI/ISEA Puncture Level
3
Glove Hand Style
Left and Right
Glove Back Material
Goatskin
Palm Material
Goatskin
Leather Glove Style
Drivers
Item
Leather Gloves
Includes Double Palm
No
Maximum Temperature
284 Degrees F
Leather Coverage Style
Leather Palm
Includes Reinforced Thumb Crotch
No
Palm Style
Single Layer

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Heat-Resistant, Impact-Resistant, Puncture-Resistant, ANSI/ISEA Heat Level 2, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A7, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Polyester, Maximum Temperature 284 Degrees F, Insulated No, EN 407 Contact Heat Level Not Applicable, Sold As Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.