Leather Gloves, XL, 12 PK
Mfr # 1310XL
Zoro # G0485241
product price: $56.59
/pk 12, $4.72/eaKey Features
Glove Size
XL
Minimum Temperature
Not Rated
Leather Grade
B Grade
Cuff Style
Gauntlet
Thumb Style
Wing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1310XL
Zoro #
G0485241
UPC #
-
Country of Origin
Multiple
Dimensions
Glove Size
XL
Details
Item
Leather Gloves
Minimum Temperature
Not Rated
Leather Grade
B Grade
Cuff Style
Gauntlet
Thumb Style
Wing
Glove Cut
Gunn
Description
Leather Gloves, Minimum Temperature Not Rated, Package Quantity 12
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.